50W MR16 Halogen Lamp

Item #: 0797422

Cat #: S4182

UPC: 045923041822

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; FMW; 3000 Average rated hours; GU10 Base; 120 Volt

Overview

50 Watt; Halogen; MR16; FMW; 3000 Average rated hours; GU10 Base; 120 Volt
Also known as: 045923041822, S4182, SATS4182

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 450
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 50
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Lumens: 450
Light Technology: Halogen