EconoTrough NEMA Type 3R, 4.00x4.00x48.00, Galvanized, Steel

Item #: 0797380

Cat #: F4448RTGV

UPC: 783510138158

$ 228.75 EA
Company wide:
0 in stock
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F4448RTGV item measures 4.00x4.00x48.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F4448RTGV item measures 4.00x4.00x48.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138158, F4448RTGV, HOFF4448RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Color: Plain
Height: 4 in
Length: 48 in
IP/NEMA Rating: NEMA 3R