1/2 SLOT SHALLOW STRUT

Item #: 0797374

Cat #: B1400HS 20GR

UPC: 616013101711

$ 7.44 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400HS 20GR HS SHALLOW STRUT 14GA

Overview

SUP B1400HS 20GR HS SHALLOW STRUT 14GA
Also known as: 616013101711, B1400HS 20GR, SUPB1400HS20GR

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in