Channel, 14 Gauge, 20'

Item #: 0797359

Cat #: B1400HS-20

UPC: 616013111628

Company wide:
0 in stock
Channel, 14 Gauge, 20 Feet Length, Steel

Overview

Channel, 14 Gauge, 20 Feet Length, Steel
Also known as: 616013111628, B1400HS-20, SUPB1400HS20

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in