Sustainable

7W LED Hi Lumen Retrofit Series Bulb

Item #: 0797349
Cat #: LED-4225
UPC:
Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GX5.3, Lumens: 280, CRI: 80, Color Temperature: 3500K, Beam Angle: 38º, Rated Average Life: 50,000 Hrs. 50W Equivalent.

Overview

Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GX5.3, Lumens: 280, CRI: 80, Color Temperature: 3500K, Beam Angle: 38º, Rated Average Life: 50,000 Hrs. 50W Equivalent.
Also known as: LED-4225, LGDLED4225

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 280
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimming: Yes
Base: 2-Pin (GX5.3)
Angle: 38°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GX5.3)
Lumens: 280
Wattage: 7
Color Temperature: 3500 (Neutral White)
Dimming: Yes
Angle: 38°

Customer Reviews

No reviews for this product
(0)