GMC 630mA BUSS FUSE

Item #: 0797320

Cat #: GMC-630-R

UPC: 051712643047

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
630MA 250V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse

Overview

630MA 250V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse
Also known as: 051712643047, GMC-630-R, BUSGMC630R

Specifications

Diameter: 5 mm
Amps: 1
Length: 20 mm
Type: Glass, Electronic
Speed: Medium Time Delay
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Length: 20 mm
Speed: Medium Time Delay
Mounting: Cartridge
Amps: 1
Type: Glass, Electronic
Volts AC: 250