
Shallow Strut, Half-Slot, 1-5/8" W x 13/16" H x 10' L, Hot Dip Galvanized
Item #: 0797239
Cat #: B1400HS 10HDG
UPC: 616013111611
Call for price
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 9/16" x 1-1/8" Half Slots , 2" Centers, 14 Gauge Steel, Hot-Dipped Galvanized, 1-5/8" Wide, 13/16" High, 10' Long
Overview
Shallow Strut w/ 9/16" x 1-1/8" Half Slots , 2" Centers, 14 Gauge Steel, Hot-Dipped Galvanized, 1-5/8" Wide, 13/16" High, 10' Long
Hot-dip galvanizing is a process where steel is coated with a layer of zinc by dipping it into a bath of molten zinc. This process provides a durable, long-lasting coating that protects the steel from corrosion. The zinc coating acts as a barrier against rust and also creates a sacrificial layer, meaning that the zinc will corrode before the steel.
Also known as: 616013111611, B1400HS 10HDG, SUPB1400HS10HDG
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Hot Dipped Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |