4' Low Profile Striplight, T5

Item #: 0797234

Cat #: Z 2 54T5HO MVOLT GEB10PS

UPC: 745975499304

Company wide:
0 in stock
Documents & Guides
Low Profile Strip Fixture, Length: 4 Ft., (x2) 54W T5 Lamps, 120/277V, Program Start Electronic Ballast

Overview

Low Profile Strip Fixture, Length: 4 Ft., (x2) 54W T5 Lamps, 120/277V, Program Start Electronic Ballast

The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications.

Also known as: 745975499304, Z 2 54T5HO MVOLT GEB10PS, LITZ254T5HOMVOLT, Strip light, t5 high output

Specifications

Wattage: 54
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Color: White
Light Technology: Fluorescent
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277