Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 0797227

Cat #: DBVR151W

UPC: 018997143778

$ 32.59 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, White Cover, 5/8 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk

Overview

Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, White Cover, 5/8 Inch Lap Siding, Non-Metallic, Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex and (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143778, DBVR151W, ARLDBVR151W

Specifications

Mounting: Vertical
Material: Plastic
Depth: 5/8 in
Gangs: 1
Color: White
Mounting: Vertical
Depth: 5/8 in
Color: White
Material: Plastic
Gangs: 1