Deep Strut

Item #: 0797196

Cat #: B1400HS-10B

UPC: 616013089859

$ 35.89 FT
Company wide:
0 in stock
SUP B1400HS 10B HS Deep Strut 14GA

Overview

SUP B1400HS 10B HS Deep Strut 14GA
Also known as: 616013089859, B1400HS-10B, SUPB1400HS10B

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in