Transfer Switch Panel Accesory, 20A, 120/240V

Item #: 0797194

Cat #: EGSPIB20

UPC: 786685285177

$ 109.05 EA
Company wide:
9 in stock
Documents & Guides
20 Amp, Transfer Switch Panel Accesory, Power Inlet Box, 120/240V, NEMA Configuration: L14-20P, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 5 kW.

Overview

20 Amp, Transfer Switch Panel Accesory, Power Inlet Box, 120/240V, NEMA Configuration: L14-20P, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 5 kW.
Also known as: 786685285177, EGSPIB20, CUTEGSPIB20

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 20
NEMA Configuration: L14-20P
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 20
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: L14-20P