Generator Panel, 50A, 7.5kW, 10 Circuit, NEMA 3r

Item #: 0797192

Cat #: CH10GEN5050RSN

UPC: 786685268385

$ 1251.17 EA
Company wide:
0 in stock
50 Amp, 12,000W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits.

Overview

50 Amp, 12,000W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits.
Also known as: 786685268385, CH10GEN5050RSN, CUTCH10GEN5050RSN

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 10
Amps: 50
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 10
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 50