Double Channel Bracket

Item #: 0797189

Cat #: P2544 PG

UPC: 702316524064

Call for price
Company wide:
0 in stock
Documents & Guides
Double Channel Bracket, 24 in., Material: Steel, Finish: Electro-Galvanized.

Overview

Double Channel Bracket, 24 in., Material: Steel, Finish: Electro-Galvanized.
Also known as: 702316524064, P2544 PG, PSTP2544PG

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel