Occupancy Sensor, Infrared, Wall Mount, 180°, White

Item #: 0797167

Cat #: WS250W

UPC: 754182923069

Call for price
Company wide:
0 in stock

Overview

Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120 - 277 VAC, Color: White.

The WS-250 Passive infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button.

Also known as: 754182923069, WS250W, WATWS250W

Specifications

Volts AC: 347
Color: White
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Volts AC: 347
Mounting: Wall
Volts AC Range: 120 - 277
Color: White
Angle: 180°