Ring Terminal, 6 AWG, 1/4" Stud Size

Item #: 0797132

Cat #: E71

UPC: 786210811895

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongue Terminal, Serrated Barrel, Wire Range: 6 AWG, 600V, Stud Size: 1/4", Color: Metallic. Package of 200. **Order in Multiples of 200**

Overview

Ring Tongue Terminal, Serrated Barrel, Wire Range: 6 AWG, 600V, Stud Size: 1/4", Color: Metallic. Package of 200. **Order in Multiples of 200**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210811895, E71, THBE71

Specifications

Material: Copper
Material: Copper