
$ 58.54 FT
Company wide:
0
in stock
Documents & Guides
SS B1400-20SS
Overview
SS B1400-20SS
Also known as: 616013018781, B1400-20SS, SUPB140020SS
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 20 ft |
| Material: | Stainless Steel 304 |