IND PROX COMPLETE UNITIZED STYLE

Item #: 0797113

Cat #: E51CLT56PU

UPC: 782113866253

$ 1251.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Factory Sealed 6P+ Inductive Proximity Top Sensor Enclosure, Sensor dist : 24 mm, 1.0 A max AC/ss output, L1 Switched, 8 Ft. (2.5m) Cable, 120Vac input, <0.3% accuracy, 8Ft. (2.4m)

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Factory Sealed 6P+ Inductive Proximity Top Sensor Enclosure, Sensor dist : 24 mm, 1.0 A max AC/ss output, L1 Switched, 8 Ft. (2.5m) Cable, 120Vac input, <0.3% accuracy, 8Ft. (2.4m)

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113866253, E51CLT56PU, CUTE51CLT56PU

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4