C-h E51clt16pu Proximity Sensor 13m

Item #: 0797112

Cat #: E51CLT16PU

UPC: 782113866239

$ 1251.32 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, 8feet, Soow-a Type Cable, Standard Frequency, N.o. And N.c. Complementary Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, 8feet, Soow-a Type Cable, Standard Frequency, N.o. And N.c. Complementary Output
Also known as: 782113866239, E51CLT16PU, CUTE51CLT16PU

Specifications

Volts AC: 120
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Mounting: Surface
Range: 13 mm
Volts AC: 120
Mounting: Surface
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 13 mm