14 GAUGE PRE-GALV Deep Strut 20FT LONG

Item #: 0797107

Cat #: B1400 20PG

UPC: 616013111581

$ 2.96 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400 20PG Deep Strut 14GA 1-5/

Overview

SUP B1400 20PG Deep Strut 14GA 1-5/
Also known as: 616013111581, B1400 20PG, SUPB140020PG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in