STD Deep Strut

Item #: 0797105

Cat #: B1400 20GR

UPC: 616013101698

$ 7.44 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400 20GR Deep Strut 14GA 1-5/

Overview

SUP B1400 20GR Deep Strut 14GA 1-5/
Also known as: 616013101698, B1400 20GR, SUPB140020GR

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in