STD Deep Strut

Item #: 0797103

Cat #: B1400 20EG

UPC: 616013099247

$ 3.23 FT
Company wide:
0 in stock
Documents & Guides
SUP B1400 20EG Deep Strut 14GA 1-5/

Overview

SUP B1400 20EG Deep Strut 14GA 1-5/
Also known as: 616013099247, B1400 20EG, SUPB140020EG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 1 5/8 in
Material: Steel
Finish: Electrogalvanized
Length: 20 ft
Width: 1-5/8 in