BAC B140020 HEADBAND 4-STRAP

Item #: 0797101

Cat #: B1400-20

UPC: 616013111574

$ 4.16 FT
Company wide:
0 in stock
Documents & Guides
BAC B140020 HEADBAND 4-STRAP

Overview

BAC B140020 HEADBAND 4-STRAP
Also known as: 616013111574, B1400-20, SUPB140020

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in