
Deep Strut 14GA 1-5/8X13/16 10FT 316 SS
Item #: 0797077
Cat #: B1400-10T316SS
UPC: 786210635170
$ 124.11 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Type 316 Stainless Steel
Overview
Deep Strut, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Type 316 Stainless Steel
Also known as: 786210635170, B1400-10T316SS, SUPB140010T316SS
Specifications
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | 316 Stainless Steel |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |