B1400-10HDG

Item #: 0797067

Cat #: B1400-10HDG

UPC: 616013102251

$ 5.11 FT
Company wide:
0 in stock
Documents & Guides

Overview

SS B1400-10HDG
Also known as: 616013102251, B1400-10HDG, SUPB140010HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in