Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 0797064

Cat #: B1400-10GR

UPC: 616013101681

$ 7.44 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Overview

Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Also known as: 616013101681, B1400-10GR, SUPB140010GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in