Deep Strut - No Holes, Steel, Electroplated, 1-5/8" x 1-5/8" x 10'

Item #: 0797052

Cat #: B1400 10EG

UPC: 616013099230

$ 2.86 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Steel, Electroplated, 14 Gauge, Silver, Height: 1-5/8", Width: 1-5/8", Length: 10', SilverGalv

Overview

Deep Strut - No Holes, Steel, Electroplated, 14 Gauge, Silver, Height: 1-5/8", Width: 1-5/8", Length: 10', SilverGalv
Also known as: 616013099230, B1400 10EG, SUPB140010EG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in