HDST, 100 A, NEMA 4X, 240 V, 3-pole

Item #: 0797048

Cat #: DH323FWK316

UPC: 786685235400

$ 12722.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 100 A, NEMA 4X, Grade 316 stainless steel, Class H, Three-pole, Three-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, Corrosion resistant, 100 A, NEMA 4X, Grade 316 stainless steel, Class H, Three-pole, Three-wire, 240 V, Max Hp: 7.5, 15/ 15, 30/ 20 hp (1,3PH @Std/TD/250 Vdc), #14-#1/0 Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 786685235400, DH323FWK316, CUTDH323FWK316

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X