
TB B140010ALC Deep Strut 14GA 1-5/8X13/16
Item #: 0797046
Cat #: B140010ALC
UPC: 786210561691
$ 17.05 FT
Company wide:
0
in stock
Documents & Guides
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Aluminum
Overview
Metal Framing Channel, 14 Gauge, 10 Feet Length, 1-5/8" x 13/16", Aluminum
Also known as: 786210561691, B140010ALC, SUPB140010ALC
Specifications
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Aluminum |
| Finish: | Plain |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Finish: | Plain |
| Length: | 10 ft |
| Material: | Aluminum |