RTV Silicon Sealant, White, Cartridge, 10.1 Oz.

Item #: 0797039

Cat #: RTV10W

UPC: 781002173670

$ 23.04 EA
Company wide:
100 in stock
RTV Silicon Sealant, Size: 10.1 Oz, Container: Cartridges, Specific Gravity: 1.007 at 25 Degrees Celsius, Temperature Range: 450 Degrees Fahrenheit, Silicone, Color: White, UL Listed

Overview

RTV Silicon Sealant, Size: 10.1 Oz, Container: Cartridges, Specific Gravity: 1.007 at 25 Degrees Celsius, Temperature Range: 450 Degrees Fahrenheit, Silicone, Color: White, UL Listed

The RTV10W is a white, high quality, single component, 100% silicone sealant that is ideal for interior and exterior sealing and caulking. It adheres to metal, glass, marble, ceramic tile, porcelain, painted surfaces, and many more. It can be used as an adhesive for bonding surfaces together and will not yellow or discolor in exterior applications.

Also known as: 781002173670, RTV10W, DOTRTV10W

Specifications

Material: Silicone
Color: White
Size: 10.1 oz
Material: Silicone
Size: 10.1 oz
Color: White