This product has been discontinued.

Tamper Resistant Receptacle, 15A, 125V, Stone
Item #: 0796988
Cat #: SCRS-15-TR-ST
UPC: 027557618441
Company wide:
0
in stock
Discontinued
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Stone, Designer Style, Satin Wall Plate Finish, 60 Hz
Overview
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Stone, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in stone
Also known as: 027557618441, SCRS-15-TR-ST, LUTSCRS15TRST
Specifications
| Mounting: | Insert |
| Type: | GFCI Receptacles, Tamper-Resistant |
| Amps: | 15 |
| Color: | Stone |
| Volts AC: | 125 |
| Mounting: | Insert |
| Amps: | 15 |
| Volts AC: | 125 |
| Type: | GFCI Receptacles, Tamper-Resistant |
| Color: | Stone |