C-h Ecc03c1a6a Ltg Mech

Item #: 0796980

Cat #: ECC03C1A6A

UPC: 782116154685

$ 1859.25 EA
Company wide:
0 in stock
Documents & Guides
Noncombo NEMA 1 C30cne-elec Held 6pole 30a 120vac Coil

Overview

Noncombo NEMA 1 C30cne-elec Held 6pole 30a 120vac Coil
Also known as: 782116154685, ECC03C1A6A, CUTECC03C1A6A

Specifications

Poles: 6
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 6
Amps: 30
IP/NEMA Rating: NEMA 1