Pnl 19in 2RU Blk Plas Qty 10

Item #: 0796952

Cat #: D19BPT2RU

UPC: 783510166946

$ 271.69 EA
Company wide:
0 in stock
Documents & Guides
Tool-less (Snap-in) Blanking Panels for 19-in. Racks, fits 1RU, Plastic

Overview

Tool-less (Snap-in) Blanking Panels for 19-in. Racks, fits 1RU, Plastic

These Tool-less 19-in. Blanking Panels provide easy tool-less installation and ensure proper airflow to equipment. Made of UL approved thermal plastic material with a low-gloss textured black finish. May be used with tapped or square EIA universal spaced rack mounting angles.

Also known as: 783510166946, D19BPT2RU, HOFD19BPT2RU

Specifications

Type: Blank Panel
Color: Black
Material: Plastic
Size: 1RMU
Type: Blank Panel
Material: Plastic
Color: Black
Size: 1RMU