SHALLOW STRUT,B1202,HALFSLOT,SS,BACK-BACK

Item #: 0796949

Cat #: B1202HS-20SS

UPC: 616013122082

$ 167.97 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202HS 20SS HS SHALLOW STRUT BK-BK

Overview

SUP B1202HS 20SS HS SHALLOW STRUT BK-BK
Also known as: 616013122082, B1202HS-20SS, SUPB1202HS20SS

Specifications

Length: 20 ft
Height: 13/16 in
Width: 1-5/8 in
Material: Stainless Steel 304
Length: 20 ft
Width: 1-5/8 in
Height: 13/16 in
Material: Stainless Steel 304