COMBINATION SHALLOW STRUT

Item #: 0796947

Cat #: B1202HS-20PG

UPC: 616013098820

$ 32.45 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202HS 20PG HS BK-BK CHN

Overview

SUP B1202HS 20PG HS BK-BK CHN
Also known as: 616013098820, B1202HS-20PG, SUPB1202HS20PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in