
Transformer, 7.5KVA, 240X480V - 120/240V, Dry Type, Stainless Steel
Item #: 0796920
Cat #: T253515SS
UPC: 047503130582
Company wide:
0
in stock
Documents & Guides
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Overview
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 047503130582, T253515SS, ACMT253515SS
Features & Benefits
- Quiet operation with sound levels below NEMA standards
- Electrostatic shield for enhanced protection
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 7.500kVA |
| Primary Voltage: | 240x480 |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Volt Amps: | 7.500kVA |
| Secondary Voltage: | 120/240 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240x480 |