SHALLOW STRUT,B1202,HALFSLOT,BACK-BACK,HD

Item #: 0796915

Cat #: B1202HS-20HDG

UPC: 616013122167

$ 18.07 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202HS 20HDG HS SHALLOW STRUT BK-B

Overview

SUP B1202HS 20HDG HS SHALLOW STRUT BK-B
Also known as: 616013122167, B1202HS-20HDG, SUPB1202HS20HDG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 13/16 in
Width: 1-5/8 in