COMBINATION SHALLOW STRUT

Item #: 0796906

Cat #: B1202HS-20EG

UPC: 616013099377

$ 130.33 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202HS 20EG HS BK-BK CHN

Overview

SUP B1202HS 20EG HS BK-BK CHN
Also known as: 616013099377, B1202HS-20EG, SUPB1202HS20EG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Electro-Galvanized
Length: 20 ft
Material: Steel
Finish: Electro-Galvanized
Height: 13/16 in
Width: 1-5/8 in