GLD SLOT SHALLOW STRUT

Item #: 0796892

Cat #: B1202HS 20

UPC: 616013156278

$ 15.05 FT
Company wide:
0 in stock
Documents & Guides
GLD SLOT SHALLOW STRUT

Overview

GLD SLOT SHALLOW STRUT
Also known as: 616013156278, B1202HS 20, SUPB1202HS20

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in