Grounding Grid Connector, 1/2" & 5/8"

Item #: 0796882

Cat #: GGC-1

UPC: 783669260502

Company wide:
0 in stock
Permaground Copper Grounding Grid, Main Conductor Range 2-6, Tap Range 2-6, UL, CSA

Overview

Permaground Copper Grounding Grid, Main Conductor Range 2-6, Tap Range 2-6, UL, CSA

The nVent ERICO PermaGround Compression Connectors, Figure 6-Crimps, are designed to join two grounding conductors or connect a grounding conductor to a grounding rod within a grounding system using a compression tool. Made from high-strength conductive copper, they provide a low-resistance connection that prevents corrosion, ensuring durability. With their range-taking capabilities, the Figure 6-Crimps are compatible with various conductors and ground rods. To guard against oxidation, the inner surface of the Figure 6-Crimps is prefilled with an oxide inhibitor that creates an airtight seal around the conductors once the connection is made. This feature makes the Figure 6-Crimp connector suitable for a wide range of applications.

Also known as: 783669260502, GGC-1, CADGGC1

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
  • Can be used as a tap connector or as a lap splice connector
  • Available for use as cable to ground rod or rebar installations
  • Can be installed in all weather conditions.
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Diameter: 1/2 in, 5/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2
Diameter: 1/2 in, 5/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 6 - 2