1
more

22mm Assembled Pushbutton, Flush, Black, Compact
Item #: 0796868
Cat #: CP1-10B-11
UPC: 320500241049
$ 29.04 EA
Company wide:
11
in stock
22.5 mm, Non-Illuminated, Black, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact and 1 Normally Closed Contact.
Overview
22.5 mm, Non-Illuminated, Black, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open Contact and 1 Normally Closed Contact.
Also known as: 320500241049, CP1-10B-11, ABBCP110B11
Specifications
| Type: | Flush, Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4 |
| Color: | Black |
| Type: | Flush, Non-Illuminated, Momentary |
| Color: | Black |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4 |