COMBINATION SHALLOW STRUT

Item #: 0796867

Cat #: B1202HS 10PG

UPC: 616013099087

$ 23.82 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202HS 10PG HS SHALLOW STRUT BK-B

Overview

SUP B1202HS 10PG HS SHALLOW STRUT BK-B
Also known as: 616013099087, B1202HS 10PG, SUPB1202HS10PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in