COMBINATION SHALLOW STRUT

Item #: 0796849

Cat #: B1202 20PG

UPC: 616013104880

$ 97.95 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202 20PG SHALLOW STRUT BK-BK 1-5

Overview

SUP B1202 20PG SHALLOW STRUT BK-BK 1-5
Also known as: 616013104880, B1202 20PG, SUPB120220PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in