COMBINATION SHALLOW STRUT

Item #: 0796848

Cat #: B1202-20HDG

UPC: 616013112762

$ 18.07 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202 20HDG SHALLOW STRUT BK-BK 1-

Overview

SUP B1202 20HDG SHALLOW STRUT BK-BK 1-
Also known as: 616013112762, B1202-20HDG, SUPB120220HDG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 13/16 in
Width: 1-5/8 in