COMBO SHALLOW STRUT

Item #: 0796845

Cat #: B1202 20

UPC: 616013104873

$ 15.05 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202 20 SHALLOW STRUT BK-BK 12GA

Overview

SUP B1202 20 SHALLOW STRUT BK-BK 12GA
Also known as: 616013104873, B1202 20, SUPB120220

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Material: Steel
Finish: Gold Galvanized
Height: 13/16 in
Width: 1-5/8 in