COMBNATION SHALLOW STRUT

Item #: 0796825

Cat #: B1202 10PG

UPC: 616013104835

$ 23.82 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202 10PG SHALLOW STRUT BK-BK 12G

Overview

SUP B1202 10PG SHALLOW STRUT BK-BK 12G
Also known as: 616013104835, B1202 10PG, SUPB120210PG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in