COMBNATION SHALLOW STRUT

Item #: 0796818

Cat #: B1202 10HDG

UPC: 616013104903

$ 18.07 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202 10HDG SHALLOW STRUT BK-BK12G

Overview

SUP B1202 10HDG SHALLOW STRUT BK-BK12G
Also known as: 616013104903, B1202 10HDG, SUPB120210HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in