GRN BK/BK SHALLOW STRUT

Item #: 0796807

Cat #: B1202 10GR

UPC: 616013026670

$ 113.19 EA
Company wide:
0 in stock
Documents & Guides
GRN BK/BK SHALLOW STRUT

Overview

GRN BK/BK SHALLOW STRUT
Also known as: 616013026670, B1202 10GR, SUPB120210GR

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in