250 USE/RHH/RHW Copper Black

Item #: 0796786

Cat #: 250USECSTRRHHRHW

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM, USE/RHH/RHW, Stranded Copper, Black, 600V. ***Cut to Length at Distribution Center Wire Room***

Overview

250 MCM, USE/RHH/RHW, Stranded Copper, Black, 600V. ***Cut to Length at Distribution Center Wire Room***
Also known as: 250USECSTRRHHRHW

Specifications

Gauge: 250 kcmil
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 250 kcmil
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: Cut to Length
Conductors: 1