COMBINATION SHALLOW STRUT

Item #: 0796778

Cat #: B1202 10

UPC: 616013104859

$ 15.05 FT
Company wide:
0 in stock
Documents & Guides
SUP B1202 10 SHALLOW STRUT BK-BK 12GA

Overview

SUP B1202 10 SHALLOW STRUT BK-BK 12GA
Also known as: 616013104859, B1202 10, SUPB120210

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in