13/16 SHALLOW STRUT SLOT 20 FT PRE GALV

Item #: 0796746

Cat #: B1200S-20PG

UPC: 616013087497

$ 35.83 FT
Company wide:
0 in stock
Documents & Guides
SUP B1200S 20PG SLTD SHALLOW STRUT 12G

Overview

SUP B1200S 20PG SLTD SHALLOW STRUT 12G
Also known as: 616013087497, B1200S-20PG, SUPB1200S20PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in